This item is Discontinued.

This item is Discontinued.
Blomus 63436 Acqua Stainless Steel Water Carafe (Discontinued)
Mfr #
63436
Zoro #
G203982926
UPC # 4008832634369
Country of Origin China
Category Barware and Beverage Service
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63436
- Zoro #
- G203982926
- UPC #
- 4008832634369
- Country of Origin
- China
Description
Carafe made of glass and high-quality stainless steel. The combination of these materials gives it a lightness. The effect further enhances the sleek shape of the vessel.
Carafe is ideal for cold drinks such as water or juice. Its functional form also allows you to enhance their flavor, such as adding water to the fruit pieces.
Innovative and highly practical plug decanter features a spout for easy pouring. The designer did not forget also to close, which allows you to safely store and avoid falling into the drink with the beverage that was added to a glass of fruit or ice cubes.
Design: Floz.
Material: Glass, stainless steel.
Capacity: 1 L.
Dimensions: 12" H x 3.54" W.
Carafe is ideal for cold drinks such as water or juice. Its functional form also allows you to enhance their flavor, such as adding water to the fruit pieces.
Innovative and highly practical plug decanter features a spout for easy pouring. The designer did not forget also to close, which allows you to safely store and avoid falling into the drink with the beverage that was added to a glass of fruit or ice cubes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.