This item is Discontinued.

This item is Discontinued.
Blomus 63570 Matt Stainless Steel Decanter Carafe (Discontinued)
Mfr #
63570
Zoro #
G003960797
UPC # 4008832635700
Country of Origin Poland
Category Barware and Beverage Service
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63570
- Zoro #
- G003960797
- UPC #
- 4008832635700
- Country of Origin
- Poland
Description
The Alpha decanter offers a ventilation system which provides sufficient air to allow the wine to develop its flavor. The large, wide, bottom gives room for the wine to breathe. With a precision spout the carafe is very user-friendly so that the wine can be poured accurately. In addition, a screen is incorporated in the spout to filter any sediment. A trough for the thumb in the organically shaped glass vessel provides grip and comfortable pouring.
Features- Matt Stainless Steel Decanter Carafe
- Blomus, Stainless Steel, Decanter, Wine Filter, Wine Pourer
- Easy to hold and pour
- Integrated filter also aerates
- Recommended 1.5 L maximum capacity
- Material: Matt Stainless Steel, Clear Glass
- Warranty: 2 Year
- Country of Origin: Poland
- Designer: Paul Flowers
- Volume: 1.5 liter
- Dimension: 11.03" H x 7.09" W x 7.09" L
- Diameter: 7.08
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.