This item is Discontinued.

Blomus Blomus 63785 34 oz Splash Self-Closing Lid Water Carafe - Magnet 63785

This item is Discontinued.

Blomus

Blomus 63785 34 oz Splash Self-Closing Lid Water Carafe - Magnet (Discontinued)

Mfr # 63785
Zoro # G703983041
UPC # 4008832637858
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
63785
Zoro #
G703983041
UPC #
4008832637858
Country of Origin
China

Description

Blomus is synonymous with intelligent, minimalist, and functional design for the contemporary home. We have built our success on a firm belief in the honesty of materials, the purity of shape, and the necessity of a passionate approach.

Splash water carafe 34 oz with self-closing lid features just the right design for serving water in style. The curvy silhouette of the glassware is topped by an easy to care for silicone lid. The lid also serves to retain ice cubes in the carafe. The body of the carafe ismade of heat resistant glass. Coordinate your favorite color with other home or kitchen items of the same color or a complimentary color from the blomus line. Dishwasher safe.

Specifications
  • Finish: Magnet
  • Material: Polished Stainoless Steel, Clear Glass, Sicilcone
  • Collection: Splash
  • Dimension: 13.59" H x 5.24" W x 5.24" L
  • Weight: 3.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.