This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
01000KHL
Zoro #
G9596091
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
1"
Details
Item
Standard Hex Key Set
End Shape
Standard
Handle Type
L-Shape
Finish
Black Oxide Coated
Handle Material
Heat Treated Alloy Steel
Description
1 Long Arm Hex Wrench
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.