SAE L-Shape Hex Key Standard Hex Key Set, 1" Tip Size, 5 PK
Mfr # 01000KHS
Zoro # G9595796
product price:Â $181.99
/pk 5, $36.40/ea
Free Shipping & Returns
Key Features
Tip Size
1"
Finish
Black Oxide Coated
SAE or Metric
SAE
Shape
Hex
Handle Type
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01000KHS
Zoro #
G9595796
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
1"
Details
Item
Standard Hex Key Set
Finish
Black Oxide Coated
SAE or Metric
SAE
Shape
Hex
Handle Type
L-Shape
Blade Material
Heat Treated Alloy Steel
Handle Material
Heat Treated Alloy Steel
End Shape
Standard
Description
Wrench, Hex, Short-Arm, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.