This item is Discontinued.

Blue Devil Made In Usa 1/2 HEX WRENCHES SHORT ARM PLAIN 00500KHS

This item is Discontinued.

Blue Devil Made In Usa

1/2 HEX WRENCHES SHORT ARM PLAIN (Discontinued)

Mfr # 00500KHS
Zoro # G9595839
Country of Origin United States
Category Hex Key Sets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
00500KHS
Zoro #
G9595839
UPC #
-
Country of Origin
United States
Item
Standard Hex Key Set
End Shape
Standard
Handle Type
L-Shape
Handle Material
Heat Treated Alloy Steel
Finish
Black Oxide Coated

Dimensions

Tip Size
1/2"

Description

Wrench, Hex, Short-Arm, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.