Shop AMERICAN SOCKETS
See all product information
3/8"-24 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2-1/2 in Length, 50 PK
Mfr # 3840CSP
Zoro # G9587140
product price:Â $61.55
/pk 50, $1.23/eaKey Features
Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Standards
ASME B18.3
System of Measurement
Inch
Screw Head Type
Cylindrical
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3840CSP
Zoro #
G9587140
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-24
Screw Length
2-1/2 in
Head Dia.
0.562"
Length
2-1/2"
Dia./Thread Size
3/8"-24
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Standards
ASME B18.3
System of Measurement
Inch
Screw Head Type
Cylindrical
Fastener Thread Type
UNF
Basic Material
Alloy Steel
Fastener Finish
Black Oxide
Thread Type
Fine
Thread Style
Partially Threaded
Class
3A
Description
Socket, Cap, Fine, Steel, Black, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.