Shop AMERICAN SOCKETS
See all product information
Create Account
SAE L-Shape Hex Key Standard Hex Key Set, 7/16" Tip Size, 10 PK
- Mfr # 00438KHS
- Zoro # G9595820
product price:Â
$
31.99
/pk of 10, $3.20/ea
Key Features
Tip Size
7/16"
Finish
Black Oxide Coated
SAE or Metric
SAE
Shape
Hex
Handle Type
L-Shape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00438KHS
- Zoro #
- G9595820
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Hex Key Set
- Finish
- Black Oxide Coated
- SAE or Metric
- SAE
- Shape
- Hex
- Handle Type
- L-Shape
- Blade Material
- Heat Treated Alloy Steel
- Handle Material
- Heat Treated Alloy Steel
- End Shape
- Standard
Dimensions
- Tip Size
- 7/16"
Description
Wrench, Hex, Short-Arm, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.