Shop AMERICAN SOCKETS

#8-32 Socket Head Cap Screw, Low Profile, Black Oxide Alloy Steel, 5/8 in Length, 100 PK

  • Mfr # 0810CSL

  • Zoro # G9588297


product price:  $23.55
/pk 100, $0.24/ea

Key Features

Low Profile Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Inch
Fastener Thread Type
UNC
Head Dia.
0.270"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0810CSL
Zoro #
G9588297
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Screw Length
5/8 in
Head Dia.
0.270"
Length
5/8"
Dia./Thread Size
#8-32

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Low Profile
Drive Type
Hex
System of Measurement
Inch
Fastener Thread Type
UNC
Thread Style
Coarse
Class
3A
Thread Type
Coarse

Description

Socket, Low-Head, Coarse, Steel, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.