Shop AMERICAN SOCKETS
See all product information
Create Account
#8-32 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 5/8 in Length, 100 PK
Mfr # 0810CSFL
Zoro # G9588671
product price:Â $26.85
/pk 100, $0.27/eaKey Features
Flat Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Standards
ASME B18.3
System of Measurement
Inch
Basic Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0810CSFL
Zoro #
G9588671
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Screw Length
5/8 in
Length
5/8"
Head Dia.
0.359"
Dia./Thread Size
#8-32
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Standards
ASME B18.3
System of Measurement
Inch
Basic Material
Alloy Steel
Fastener Thread Type
UNC
Fastener Finish
Black Oxide
Screw Head Type
Flat
Thread Style
Coarse
Class
3A
Thread Type
Coarse
Description
Socket, Flat, Coarse, Steel, Black, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.