This item is Discontinued.

This item is Discontinued.
Blue Flame FCH.GG Magnetic - Hermoa Flange Cover; Glamour Gold (Discontinued)
Mfr #
FCH.GG
Zoro #
G804118021
UPC # 54773000101
Country of Origin Unknown
Category Heating and Cooling Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCH.GG
- Zoro #
- G804118021
- UPC #
- 54773000101
- Country of Origin
- Unknown
Description
Magnetic-Hermosa Flange Cover-Seaside Silver-Cover any existing flange with this magnetic flange cover for a new updated look.
Features- Magnetic - Hermoa Flange Cover
- Color: Glamour Gold
- Dimensions: 0.5 x 3 x 3 in
- Country Of Origin : USA
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.