BJ120120 Perfect Measure Big Digit Talking Deluxe Blood Pressure Monitor

  • Mfr # BJ120120
  • Zoro # G003986810
product price: 
$
68.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BJ120120
Zoro #
G003986810
UPC #
615435816043
Country of Origin
China

Description

Features
  • Fully Automatic
  • Talking (English Spanish or Off) with volume control
  • Clear Large 5.2 LCD Display
  • Large Digits for each viewing
  • Backlit with bright soft blue light display
  • 2 person unit with 90 memories each
  • Provides accurate blood pressure and pulse rate
  • Date and time display
  • WHO Classification indicator
  • Intelligent Pressure Control System
  • Arrhythmia detection system
  • Auto off function
  • Built in Cuff Storage Holder
  • Portable Handle design
  • Includes Blood Pressure Unit Standard Adult Cuff which fits an arm circumference of 9.4 inches to 13.4 inches and 4 AA Batteries
  • Optional AC Adapter (Use No. BJ120104)
  • Option Large Adult Cuff (Use No. BJ120121)
Specifications
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews