Shop BLUE JAY
Create Account
BJ210206 Hold My Stuff Personal Carry Bag for Knee Scooters
- Mfr # BJ210206
- Zoro # G604025642
product price:Â
$
37.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BJ210206
- Zoro #
- G604025642
- UPC #
- 652508379456
- Country of Origin
- China
Description
Features
- Universally sized to fit most manufacturers knee scooters
- Effective practical and convenient
- Tested to hold up to 25 lbs of personal items
- Simple to attach with quick-click buckles and adjustment straps - no tools required
- Included shoulder strap makes this bag easy to carry when removed from the knee scooter
- Internally hidden zippered 7 l x 9 w security pocket securely holds important items such as keys wallets or money
- Main Pocket Size: 16.5 L x 16 W in.
- Exterior Pocket Size: 14 L x 16 W in.
- Overall Bag Size: 18 L x 16.5 W in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.