Blue Magic
2 oz. Gray Metal Epoxy Putty
- Zoro #: G1014404
- Mfr #: 16002TRI
Hover or click to zoom Tap to zoom
Key Features
- Item: Putty
- Type: Tube
- Size: 2 oz
- Color: Gray
- Functional Cure: 1 hr
- Temp. Range: 500 Degrees F
- Container Type: Tube
- Characteristics: Fast Drying, Paintable, Sandable and Drillable
$10.97
Subtotal: $10.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- BLUE MAGIC 2 oz. White Plastic Epoxy Putty 16502TRI
- BLUE MAGIC 1.75 oz. Quiksteel Gray Putty 16001-6
- OLD MASTERS 14 gm Natural Perfect Match Putty Stick 32402
- DEVCON Black Urethane Putty, 1 lb. Can 15820
- STAR BRITE Epoxy Putty Stick, #87104 87104
- PC PRODUCTS Off-White Epoxy Putty, 4 oz. Tube 041116
- RUST-OLEUM 3.75Oz Dk Wal Wd Putty 223254
- ABATRON Gray Epoxy Putty, 1 lb. Tub MBND#K
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 32046 H Pronto Kombi Spot Putty USC-32046
- FLEX PASTEÖ Flex Paste Rubbr Wht 1Lb PFSWHTR16
- STAPLES H F 1.05Oz Maple Wd Putty 838
- Blue Magic Putties