Shop BLUE MAGIC
See all product information
Protective Hand Cream, Invisible Glove, Liquid, 5 oz Tube, Non-Greasy, Fragrance Free
Mfr # 5215-12
Zoro # G0444604
product price:Â $6.59
/eaKey Features
Hygiene Series
None
Packaging Type
Tube
Size
5 oz
Hygiene Properties
Nongreasy
Hygiene Form
Liquid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5215-12
Zoro #
G0444604
UPC #
077336052157
Country of Origin
United States
Dimensions
Size
5 oz
Container Size
5 oz
Details
Item
Protective Hand Cream
Hygiene Series
None
Packaging Type
Tube
Hygiene Properties
Nongreasy
Hygiene Form
Liquid
Fragrance
Fragrance Free
Requires Dispenser
No
Color
Clear
Formula
Glycerol, Sodium Silicate
Application
Hand Protection
Industry Type
Healthcare
Form
Liquid
Container Type
Tube
Product Type
Protective Hand Cream
Series
Invisible Glove
Description
Protective Hand Cream, Container Type Tube, Series Invisible Glove, Container Size 5 oz, Form Liquid, Fragrance Fragrance Free, Hygiene Properties Nongreasy, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Product Type Protective Hand Cream, Formula Glycerol, Sodium Silicate, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.