S-1642 SINGLE PANEL BRONZE SCREEN

  • Mfr # S-1642
  • Zoro # G403933155
product price: 
$
233.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-1642
Zoro #
G403933155
UPC #
728649803898
Country of Origin
China

Description

This single panel bronze fireplace screen is a beauty to have sitting in front of your fireplace keeping any flying embers in your fireplace instead of in the room. The rectangular fireplace screen weighs 17.4 lbs. and measures 33” H x 44” W. Please see information regarding the importance of picking the correct fireplace screen size below. If you like this bronze fireplace screen you may also be interested in our selection of Bronze Fireplace Tools or Bronze Fireplace Accessories to go with this beautiful fireplace screen.
  • Finish: Bronze.
  • Includes one single panel fireplace screen.
  • Measures 33” H x 44” W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews