Chair, Poly, Med Bench, Chrome Tilt Casters, No Arms, 19-1/2" to 27-1/2" Height, Black; Blue

  • Mfr # BR-PMBCH-CR-T1-A0-NF-CC

  • Zoro # G6803111


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
19-1/2" to 27-1/2"
Weight Capacity
300 lb.
Color
Black; Blue
Arm Style
No Arms
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-PMBCH-CR-T1-A0-NF-CC
Zoro #
G6803111
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19-1/2" to 27-1/2"

Details

Item
Chair,Poly,Med Bench,Chrome Tilt Casters
Material
Polyurethane
Weight Capacity
300 lb.
Color
Black; Blue
Arm Style
No Arms
Caster Type
Rolling
Frame Material
Cast Aluminum
Office Chair Style
Medium Bench Chairs

Description

Chair,Poly,Med Bench,Chrome Tilt Casters

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products