Fab Med Bench Chair, Bk, RT, Cast, Blk, 6-Way Adjustable, 24" to 31" Height, Black

  • Mfr # BR-FMBCH-MB-RT-T0-A1-RC-F42

  • Zoro # G6655743


product price:  $396.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric, Polyurethane Foam
Seat Height Range
24" to 31"
Weight Capacity
300 lb.
Color
Black
Arm Style
6-Way Adjustable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-FMBCH-MB-RT-T0-A1-RC-F42
Zoro #
G6655743
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
24" to 31"

Details

Item
Fab Med Bench Chair,Bk,RT,Cast,Blk
Material
Fabric, Polyurethane Foam
Weight Capacity
300 lb.
Color
Black
Arm Style
6-Way Adjustable
Caster Type
Rolling
Frame Material
Powder Coated Steel
Backrest
Adjustable Back Rest with Lumbar Support
Office Chair Style
Medium Bench Chairs

Description

Fab Med Bench Chair,Bk,RT,Cast,Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products