High Bench Chair No Arms, 26" to 35" Height, Vinyl, Adobe White

  • Mfr # BR-VHBCH-MB-RG-T0-A0-BF-RG-8501

  • Zoro # G6755408


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
High Bench Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Height Range
26" to 35"
Backrest
Adjustable Back Rest with Lumbar Support
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-VHBCH-MB-RG-T0-A0-BF-RG-8501
Zoro #
G6755408
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
26" to 35"

Details

Office Chair Style
High Bench Chair
Arm Style
No Arms
Seat Material
Vinyl
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Non-Marring Glides
Frame Material
Nylon Reinforced Fiberglass
Material
Vinyl, Polyurethane Foam
Color
Adobe White
Weight Capacity
300 lb.
Style
Bench Chair

Description

Vin Hi Ben Chair w/ Med Bk BF Glides Wht

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.