Medium Bench Chair Chair, Vin, Med Ben, Chr AA CF Gld, Orange, Adjustable Arms, 22" to 29" Height

  • Mfr # BR-VMBCH-CR-T0-A1-CF-RG-8613

  • Zoro # G6818213


product price:  $430.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Orange
Seat Height Range
22" to 29"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-VMBCH-CR-T0-A1-CF-RG-8613
Zoro #
G6818213
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Orange
Back Color
Orange
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Non-Marring Glides
Item
Chair,Vin,Med Ben,Chr AA CF Gld,Orange
Weight Capacity
300 lb.
Color
Orange Kist
Frame Material
Cast Aluminum
Material
Vinyl, Chrome, Polyurethane Foam
Style
Bench Chair

Description

Chair,Vin,Med Ben,Chr AA CF Gld,Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products