Shop BLUE SEA SYSTEMS
Create Account
5502100 225 to 400 amp Class T Fuse Block with Insulating Cover
- Mfr # 5502100
- Zoro # G704076919
product price:Â
$
133.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5502100
- Zoro #
- G704076919
- UPC #
- 632085550219
- Country of Origin
- China
Description
Allows the use of Class T fuses for fast acting circuit protection of inverters and other electronics.
Features- Class T Fuse Block with Insulating Cover
- Four stud design provides ample access around connecting stud to install large cable lugs without obstruction from the fuse
- Insulating cover satisfies ABYC/USCG insulation requirements
- Cover breakouts allow wire access in any direction
- Stud design ensures secure fuse mounting even with high heat
- Stainless steel studs provide resistance to corrosion and high torque
- One-piece stainless flange nuts ensure safe and secure connections
- UL 94-V0 base resists high heat
- Cable Size: Up to 4/0 AWG
- Ignition Protected: Yes
- Maximum Amperage: 400A
- Maximum Voltage: 160V DC
- Fuse Mounting Blocks: Tin-Plated Copper
- Terminal Stud Size: 3/8"-16 (M10)
- Weight: 1.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.