8084 AC Main + 6 Positions/DC Main + 15 Positions Circuit Breaker Panel

  • Mfr # 8084
  • Zoro # G701930177
product price: 
$
1,352.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8084
Zoro #
G701930177
UPC #
632085080846
Country of Origin
United States

Description

Includes set of 30 common AC and 30 common DC labelsAll AC and DC buses installed, fully pre-wired; Label backlighting pre-installed; All LEDs installed; Maximum panel Amperage: 100 Amps DC / 30 Amps ACAC FeaturesRed reverse polarity indicating LED; Ready for installation of optional 4029 AC Isolation Cover; 9353, 0-150 volt AC voltmeterDC Features100 amp C-Series circuit breaker provides main circuit protection and switching for DC branch circuits; 8003, 8-16 volt DC voltmeter; 8017, 0-100 amp DC mmeter; Owner upgradeable to 24 volts with 8240, 18-32 volt DC voltmeter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews