Shop BLUE SEA SYSTEMS
Create Account
8273 Contura Water Resistant 12V DC Circuit Breaker Panel - 6 Positions, White
- Mfr # 8273
- Zoro # G201930110
product price:Â
$
223.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8273
- Zoro #
- G201930110
- UPC #
- 632085082734
- Country of Origin
- United States
Description
Designed for flybridge and open cockpit applications. Rated IP66 - "Use on Shipdecks". Installed switch is On/Off. Features push button circuit breakers with waterproof boot, countersunk mounting holes throughout, heavy 1/8" aluminum material, two-part polyurethane Arctic White finish, waterproof contura switches, all components waterproof from panel front, and completely wired and ready to install.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.