Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Blue Sea Systems Blue Sea 8081 DC 5 Position Toggle Branch Circuit Breaker Panel - Whit 8081

Blue Sea 8081 DC 5 Position Toggle Branch Circuit Breaker Panel - Whit (Discontinued)

  • Mfr # 8081
  • Zoro # G103532764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8081
Zoro #
G103532764
UPC #
632085080815
Country of Origin
United States

Description

8081 DC 5 Position Toggle Branch Circuit Breaker Panel - White Switches

Features:

  • All positive, negative and grounding buses installed, fully pre-wired
  • Panels with meters include toggle switch for mounting up to 3 battery banks
  • All panels with analog meters are owner upgradable to 24 Volts with 8240 or 8243 (18-32V DC meters)
  • All circuit label positions are backlit on standard panels - No kit required
  • "ON" indicating LEDs installed in all circuit positions

Specifications:

  • Positions: 5
  • Nominal Voltage: 12v DC
  • Maximum Amperage: 50A
  • Height: 7.5"
  • Width: 5.25"
  • Depth: 2.5"
  • Weight: 2.25 lbs

Included:

  • (5) 7210 A-Series White Toggle Circuit Breaker - Single Pole 15A
  • (1) 8030 Basic DC Panel Label Set - 30 Labels
  • (1) 8041 DC Micro Ammeter - 0 to 50A w/ Shunt (Meter)

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.