This item is Discontinued.

This item is Discontinued.
Blue Sea 8208 Toggle Panel Switch (Discontinued)
Mfr #
8208
Zoro #
G503078725
UPC # 632085082086
Country of Origin Mexico
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8208
- Zoro #
- G503078725
- UPC #
- 632085082086
- Country of Origin
- Mexico
Description
Panel Switch
PN:8208Type:TogglePole / Throw:SPDTAction ( ) = momentary:(ON) - OFF - (ON)
Features:
Specifications Rating 250V AC10 AmperesRating 125V AC15 AmperesRating 32V DC15 AmperesTerminal Size0.25" (6.35mm)Terminal TypeQuick Connect TabActuator ColorWhite
PN:8208Type:TogglePole / Throw:SPDTAction ( ) = momentary:(ON) - OFF - (ON)
Features:
- Perfect for generator starters, bilge pumps, horns, wipers, engine controls and any other application that requires switching action other than ON-OFF or different pole configuration separate from circuit protection
- All panel switches mount in Blue Sea Systems toggle type circuit breaker panels
- Supplied with mounting adapter for standard 5/8" circuit breaker mounting hole
- Nickel-plated brass and phenolic non-corrosive construction
Specifications Rating 250V AC10 AmperesRating 125V AC15 AmperesRating 32V DC15 AmperesTerminal Size0.25" (6.35mm)Terminal TypeQuick Connect TabActuator ColorWhite
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.