This item is Discontinued.

This item is Discontinued.
Blue Sea 8358 AC Rotary Switch Panel 30 Ampere 3 Positions + OFF, 2 Po (Discontinued)
Mfr #
8358
Zoro #
G703077191
UPC # 632085083588
Country of Origin United States
Category Marine & Boat Speakers & Navigation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8358
- Zoro #
- G703077191
- UPC #
- 632085083588
- Country of Origin
- United States
Description
AC Rotary Switch Panel 30 Ampere 3 positions + OFF, 2 Pole
Poles: 2
Voltage: 230v
Amperage: 305
Positions: 3 + OFF
Poles: 2
Voltage: 230v
Amperage: 305
Positions: 3 + OFF
- Switches 3 - 230 Volt AC sources
- Includes 9011 heavy duty industrial rated switch
- Two-part polyurethane slate gray finish
- Heavy 1/8" aluminum 5052 alloy
- Red reverse polarity LED indicators
- Green power available LED indicators
- Compact solution when circuit protection is provided elsewhere