Shop BLUE SEA SYSTEMS

BS-2101 Cable Connect PowerPost Plus with 0.25 x 1 in. Stud

  • Mfr # BS-2101
  • Zoro # G504012735

product price: 
$
54.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-2101
Zoro #
G504012735
UPC #
632085021016
Country of Origin
China

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold.

Features
  • Cable Connect PowerPost Plus with Stud
  • 150 Amp Bus for Small Wire to High Amp Secure Cable Connection
Specifications
  • Stud Size: 0.25" x 1"
  • Size: 3.3" L x 1.75" W
  • Weight: 0.37 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.