Shop BLUE STAR
Create Account
882 Auto Lens Repair Kit; Red Smooth
- Mfr # 882
- Zoro # G804025923
product price:Â
$
15.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 882
- Zoro #
- G804025923
- UPC #
- 873113008825
- Country of Origin
- China
Description
Red Smooth Lens Repair kit will fix a typical broken tailight lens in place without removing the housing. The repair panel mounts quickly and easily on a flat or curved surface with a special adhesive gasket forming a weather proof seal.
Features- Remove all loose and broken pieces around damaged area.
- Clean lens around area thoroughly with dry cloth or paper towel.
- Hold panel over damaged area to determine size of lens repair panel.
- Position the pane allowing 1/2 inch over lap on all sides of damage.
- If size selected needs to be smaller, trim along the inner grid lines.
- Peel backing from panel and center over area to be repaired.
- Press the panel to the lens and run your fingers around the edges to insure a good bond.
- Color: Red
- Size: 7 3/4 x 3 3/4 in.
- Dimension: 4.5" L x 9" H x 0.13" W
- Weight: 3 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.