Shop BLUE TWISTERS
Create Account
4814422 0.75 in. Insert x 0.75 in. Dia. Insert Polypropylene Irrigation Insert Coupling; Blue - Pack of 5
Mfr # 4814422
Zoro # G404108873
product price:Â $27.19
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4814422
- Zoro #
- G404108873
- UPC #
- 670750848056
- Country of Origin
- Unknown
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- 0.75 in. Insert x 0.75 in. Dia. Insert Polypropylene Irrigation Insert Coupling, Blue - Pack of 5
- Pack of 5
- End 1 Diameter: 3/4 in.
- End 1 Type: Insert
- End 2 Diameter: 3/4 in.
- End 2 Type: Insert
- Material: Polypropylene
- Color Family: Blue
- Schedule Type Number: Schedule 40
- Maximum Pressure: 160 psi
- Weight: 0.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.