This item is Discontinued.

Blue Wave Blue Wave NB19784 12 ft. Round & 36 in. Deep Cobalt Steel Wall Pool NB19784

This item is Discontinued.

Blue Wave

Blue Wave NB19784 12 ft. Round & 36 in. Deep Cobalt Steel Wall Pool (Discontinued)

Mfr # NB19784
Zoro # G704163015
UPC # 672875005710
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NB19784
Zoro #
G704163015
UPC #
672875005710
Country of Origin
China

Description

Make memories with family and friends in the comfort of your own backyard this summer with the Cobalt Above-Ground Swimming Pool. Manufactured from solid steel, this above-ground pool is designed to provide years of fun and entertainment. Installation is hassle-free since the kit includes everything needed for assembly and operation.

Features
  • Family-friendly above-ground swimming pool
  • Steel pool wall
  • 1.25-in steel top rail
  • Easy to install - complete instruction manual included
  • Includes a skimmer, filter system, an A-frame ladder, blue overlap liner, and hoses
Specifications
  • Shape: Round
  • Material: Cobalt Steel
  • Deep: 36"
  • Size: 12'
  • Capacity: 2000 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.