Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Blue Wave Blue Wave NE115 Vinyl Works Neptune A-Frame Entry System for Above Ground Pools NE115

Blue Wave NE115 Vinyl Works Neptune A-Frame Entry System for Above Ground Pools (Discontinued)

  • Mfr # NE115
  • Zoro # G304057974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE115
Zoro #
G304057974
UPC #
672875900176
Country of Origin
Canada

Description

This super-strong entry system is a hybrid between a ladder and step. It features the ease of climbing like a step with the 7-1⁄2-inch deep non-skid foot treads, yet only consumes a mere 22-inch of swimming space in your pool. So you get the ease-of-use of a step combined with the unobtrusiveness of a ladder. The entry system is made from rugged resin that is U.V.-protected and maintenance-free. Double extended handrails allow even small children to easily exit the pool, while a top platform protects your pool's top rail. All treads and platform is non-skid for additional safety. The Neptune Entry System is adjustable to fit pools from 48-inch to 56-inch in depth, and meets all national and local codes for entrapment. The walkway has been widened by 3-1⁄2-inch for this season to allow for easier entry and exit. The outside ladder has a self-closing gate to bar entry from little ones or unauthorized swimmers. Side wings protect kids from becoming entrapped under the stairs, preventing accidental drowning. These side wings are also slotted for better water flow and chemical distribution throughout the pool. The unique snap-lock construction of the Neptune system makes it easy to assemble, while it is strong enough to hold up to a 300-pound. swimmer. Install the Neptune Entry System on your pool this season and make entering and exiting safe and easy.
  • Adjustable to fit pools from 48-inch to 56-inch in depth.
  • 300-Pound weight capacity.
  • Only consumes a mere 22-inch of swimming space in your pool.
  • All treads and platform is non-skid.
  • Meets all national and local codes for entrapment.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.