NG1029H Silverstreak 6 ft. Air Hockey Table
- Mfr # BG1029H
- Zoro # G924181028
product price:Â
$
1,166.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BG1029H
- Zoro #
- G924181028
- UPC #
- -
- Country of Origin
- China
Description
The Silverstreak 6 ft. air hockey table features clean contemporary design lines beautifully finished in a stylish silver and black melamine. The PREMIUM grade blower motor, extra slick play surface and streamlined support base provide rock solid support and ultra-fast accurate table play. The quality components and exceptional style of this table create a handsome addition to any room in your home. Guaranteed to provide hours of competitive exciting fun for the whole family. Features Arched pedestal leg design with full support end panels - Provides rugged strength & stability. High gloss, poly sealed scratch resistant high speed playing surface. Study - Rock Solid CARB Certified MDF cabinetry covered in a stylish black and chrome melamine. Premium grade high output UL approved 110V/60mz blower motor. Accurate, easy-to-read LED electronic scoring unit. Table includes two 3 x 0.75 in. red strikers and four 2.5 in. red hockey pucks. Dimensions - 72 L x 36 W x 32 H in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.