Shop BLUE WOLF SALES & SERVICE

BWIVDQ Interior Vinyl Dressing Spray Bottle - 32 oz

  • Mfr # BWIVDQ
  • Zoro # G604148631

product price: 
$
45.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BWIVDQ
Zoro #
G604148631
UPC #
31134000307
Country of Origin
China

Description

Interior Vinyl Dressing Spray Bottle - 32 oz

Blue wolf interior vinyl dressing provides solid protection and a deep, rich luster on all vinyl, colored plastic and rubber surfaces. Thick, concentrated, does not collect dust, and keeps the interior of any automobile cleaner longer.

Features
  • Interior Vinyl Dressing Spray Bottle - 32 oz
Specifications
  • Dimension: 12 x 3 x 3 in.
  • Cube: 108
  • Weight: 3 lbs

Ratings & reviews