
13 gal Trash Bags, 0.80 mil (20 Micron), White, 80 PK
Mfr # HERN4828EWRC1
Zoro # G107198461
product price:Â $30.75
/pk 80, $0.38/eaKey Features
Capacity
13 gal
Bag Closure Type
Drawstring
Thickness
0.80 mil (20 Micron)
Color
White
Length
28"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HERN4828EWRC1
Zoro #
G107198461
UPC #
98241140104
Country of Origin
China
Dimensions
Thickness
0.80 mil (20 Micron)
Length
28"
Width
24"
Details
Capacity
13 gal
Bag Closure Type
Drawstring
Color
White
Item
Trash Bags
Application
Garbage
Description
Trash bags feature a convenient drawstring to lift the bag from the can and to easily tie the bag securely closed Capacity is 13 gallons and a 45 lb load Thickness is 08 mil Trash bags are dispensed from interleaved rolls
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.