Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C177227
- Zoro #
- G5174633
- UPC #
- 69775963200
- Country of Origin
- Mexico
- Refills
- No
- Style
- Stapled; Taped
- Color
- Blue/Gray
- Format
- Monthly
- Material
- Chipboard; Poly
- Weight
- 0.907 lbs
- Academic Year
- No
- Dated/Undated
- Dated
- Cover Material
- Chipboard; Poly
- Seasonal Availability
- No
- Reversible
- No
- Julian Dates
- Yes
- Holder Style
- Two-Corner Desk-Pad with Backboard (Included)
- Calendar Reference Blocks
- Current Year
- Holder Color
- Brown/Natural
- Sheet Color
- White/Blue/Gray
- Binding Color
- Black
- Calendar Term
- 12-Month (Jan to Dec)
- Edition Year
- 2023
- Corner Color
- Black
Dimensions
- Sheet Size
- 22 x 17
Description
Blueline® DuraGlobe Monthly Desk Pad Calendar, 22 x 17, 2020
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
