Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C171920
- Zoro #
- G908995931
- UPC #
- 069775606732
- Country of Origin
- Mexico
- Item
- Calendars and Planners
- Refills
- No
- Style
- Horizontal: One Year per Page; Vertical: One Year per Page
- Format
- Yearly
- Features
- Reversible
- Paper Color
- Sheet: White/Sand/Orange
- Dated/Undated
- Dated
- Hanger Style
- Wire Loop
- Page Theme
- Autumn Leaves Watercolor Artwork
- Edition Year
- 2023
- Calendar Term
- 12-Month (Jan to Dec)
Dimensions
- Sheet Size
- 36 x 24 in
Description
Large laminated wall-calendar featuring full year spread in horizontal and/or vertical format, includes erasable marker and metal support with eyelet to suspend.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
