BlueParrott M300-XT BT Mono Hdst
Mfr # M300XTSE
Zoro # G908669917
product price:Â $99.59
/ea
Sold in multiples of 9 for $896.31
Free Shipping & Returns
Key Features
For Use With
Any Bluetooth(R) Connectable Phone
Microphone Type
MEMS
Includes
Ear Gels, USB Cable
Connection Type
Wireless
Standby Time
420 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M300XTSE
Zoro #
G908669917
UPC #
706487021803
Country of Origin
China
Details
Item
Automotive Headset
For Use With
Any Bluetooth(R) Connectable Phone
Microphone Type
MEMS
Includes
Ear Gels, USB Cable
Connection Type
Wireless
Standby Time
420 hr
Features
2 Noise-Cancelling Microphones, All-Day Talk Time, Customizable Blueparrott Button(TM)
Range
300 ft
Talk Time
14 hr
Rechargeable Battery
Yes
Product Type
Bluetooth Earbud Headset
Noise Canceling
Yes
Description
Automotive Headset, Product Type Bluetooth Earbud Headset, Talk Time 14 hr, Standby Time 420 hr, Range 300 ft, For Use With Any Bluetooth(R) Connectable Phone, Features 2 Noise-Cancelling Microphones, All-Day Talk Time, Customizable Blueparrott Button(TM), Connection Type Wireless, Includes Ear Gels, USB Cable, Microphone Type MEMS, Noise Canceling Yes, Rechargeable Battery Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.