36" L, 36" Stainless Steel Grab Bar, Oil Rubbed Bronze, Oil Rubbed Bronze
Mfr # BVGB-36-ORB
Zoro # G4727907
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Length
36"
Finish
Oil Rubbed Bronze
Dia
1-1/4"
Weight Capacity
500 lb.
Features
Corrosion Resistance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BVGB-36-ORB
Zoro #
G4727907
UPC #
850020223114
Country of Origin
Taiwan, Province of China
Dimensions
Length
36"
Bar Length
36"
Details
Finish
Oil Rubbed Bronze
Dia
1-1/4"
Weight Capacity
500 lb.
Item
36" Stainless Steel Grab Bar, Oil Rubbed Bronze
Features
Corrosion Resistance
Description
Grab bar 1-1/4" by 36", Oil Rubbed Bronze finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.