PKSC810 Counter Natural Varnish Wood Stand; 7.5 in.

  • Mfr # PKSC810
  • Zoro # G004114656
product price: 
$
34.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PKSC810
Zoro #
G004114656
UPC #
633554278108
Country of Origin
Viet Nam

Description

The Bluewave counter wood stand is the perfect addition to hold your beautiful water dispenser. Perfect for the kitchen counter or office table. If you do not have a dispenser, you can use it for plants as well. Approx. 7.5" inches in height and 14" inches in diameter, it is strong enough to hold your dispenser and 5 gallon bottle with water. Assembly required.

Features
  • Approx. 7.5" inches in height and 14" inches in diameter
  • Counter wood stand for your dispenser or pot of plants
  • Beautiful addition to hold your water crock in the kitchen, office, or room
  • Assembly Required. Bottles and dispenser not included. Stand only
Specifications
  • Capacity: 7.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews