Shop BLUFF MANUFACTURING

30' Safety Hand Rails

  • Mfr # YRAHANDRAIL30-YEL
  • Zoro # G7255109

product price: 
$
3,825.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Finish
Powder Coated
For Use With
Bluff 30 ft. Yard Ramps
Overall Length
30 ft
Overall Height
42 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YRAHANDRAIL30-YEL
Zoro #
G7255109
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30 ft
Overall Height
42 in
Size
30'
Mounting Plate Dimensions
5 in x 3 in
Top Rail Height
42 in
Mounting Hole Dia.
1/2"
Midrail Height
16"
Handrail Width
2 in
Mounting Plate Length
5 in
Mounting Plate Width
3 in
Mid-Rail Height
16 in
Mounting Hole Diameter
1/2 in
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Guard Rail System
Material
Steel
Finish
Powder Coated
For Use With
Bluff 30 ft. Yard Ramps
Color
Yellow
Includes
(4) Posts, (6) 107 in Rails
Guard Rail Mounting Style
Lift Out
Guard Rail Component
Guard Rail System
Number of Ribs
0
Net Weight
683 lb
Number of Mounting Holes
2
Handrail Component Material
Steel
Handrail Shape
Rectangle
Handrail Component
Handrail Section
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Handrail Kit
Compatible Manufacturer Model Number
16SYS7030, 16SYS7030NU, 16SYS8430, 16SYS8430NU, 16SYS930, 16SYS9630NU, 20SYS7030, 20SYS8430, 20SYS8430NU, 25SYS8430, 30SYS7030, 30SYS8430
Number of Rail Levels
2
Rail Mounting Style
Lift-Out
Includes Toeboard
Toe Board Not Included

Description

Handrail Section, Handrail Shape Rectangle, Handrail Component Material Steel, Top Rail Height 42 in, 30 ft, Color Yellow, Mounting Plate Dimensions 5 in x 3 in, For Use With Bluff 30 ft. Yard Ramps, Includes (4) Posts, (6) 107 in Rails, Overall Height 42 in, Mounting Hole Dia. 1/2 In., Number of Mounting Holes 2, Midrail Height 16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.