Shop BLUFF MANUFACTURING
See all product information
Create Account
Chain Brackets, 24 in.
- Mfr # YRACB
- Zoro # G8792323
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Overall Length
24 in
Size
24"
Wire Rope Length
24 in
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YRACB
- Zoro #
- G8792323
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 24 in
- Size
- 24"
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Item
- Chain Brackets
Description
Item Chain Brackets, Overall Length 24 in