Shop BLUFF MANUFACTURING
See all product information
Create Account
Hub Assembly, 14 in.
- Mfr # YRAHUB
- Zoro # G8792357
product price:Â
$
633.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Size
14"
Wire Rope Length
14 in
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YRAHUB
- Zoro #
- G8792357
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Hub Assembly
Description
Item Hub Assembly, Overall Length 14 in