Shop BLUFF MFG
Additional $225.00 delivery surcharge applies per item.
See details
Create Account
Bluff 15T8448 HD Steel Dock Board with Lock Pins 84 x 48 15,000 Lb. Cap.
- Mfr # 15T8448
- Zoro # G505661918
product price:Â
$
3,210.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15T8448
- Zoro #
- G505661918
- UPC #
- -
- Country of Origin
- United States
Description
Bluff heavy duty steel dock board with lock pins forkliftable dock board allows easy and adjustable positioning between truck and dock. steel dock board features fold-down lifting loops that allow a forklift to transport and position. Heavy duty dock board includes two 1" diameter positioning pins and two 4-position pin pockets on each side to provide exact and secure placement of the board between the dock and the truck. All welded steel construction makes these dock boards ideal for high traffic cycle and multiple shift docks. Includes one 7 bend 17" from the dock end and one 9 bend 8" from the truck end. Comply with osha spec. 1910.30(a) and ansi spec. Mh30.2. note: capacity is the combined weight of your maximum pallet load and lift truck. Capacity is rated for a single shift with equipment speeds of 3 mph maximum. width should be 12" greater than lift truck or load. Usable width is 6" less than overall width. stackers and other narrow aisle loaders should not be used on a dockboard. Refrigerated trucks require special dockboards; please call for information. ** the ht." difference up is the height difference above the dock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.