Bluff AWL3624 Standard Gas Cylinder Pallet Plate 36 x 24 4720 Lb. Cap.

  • Mfr # AWL3624
  • Zoro # G205661898
product price: 
$
1,564.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWL3624
Zoro #
G205661898
UPC #
-
Country of Origin
United States

Description

Bluff gas cylinder pallet ramp plate easily move industrial, medical and specialty gas cylinders on and off pallets. steel pallets are used in the gas cylinder distribution process to hold both filled and depleted cylinders. This unique plate provides an excellent transition surface for maneuvering cylinders with ease and control, significantly reducing cylinder damage and the risk of employee injury. 3/8" thick aluminum diamond plate construction is strong enough to accommodate heavy cylinders, yet lightweight for easy hand placement and portability. Ansi code and weight capacity is stamped onto the back of each plate. Note: not for use with powered vehicles. standard pallet plate is engineered for a 3" pallet height. Plate features hand-hole cutouts for easy lifting, a full-length welded safety leg and a 2" entry lip for a smooth transition.

Ratings & reviews