Shop BLUFF MANUFACTURING
See all product information
Create Account
Pneumatic Wheels, 12 in. x 16 in., PR
- Mfr # YRAPNEUX
- Zoro # G8792314
product price:Â
$
982.99
/pr
Free Shipping & Returns
Key Features
Overall Height
16 in
Overall Width
12 in
Size
12" x 16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YRAPNEUX
- Zoro #
- G8792314
- UPC #
- -
- Country of Origin
- United States
- Item
- Pneumatic Wheels Upgrade
Description
Item Pneumatic Wheels Upgrade, Overall Height 16 in, Overall Width 12 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.