This item is Discontinued.

Blum Blum B070.0532 8 x 11 mm Dowels for Hinges - White B070.0532

This item is Discontinued.

Blum

Blum B070.0532 8 x 11 mm Dowels for Hinges - White (Discontinued)

Mfr # B070.0532
Zoro # G804085354
Country of Origin China
Category Drawer Slides
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B070.0532
Zoro #
G804085354
UPC #
-
Country of Origin
China

Description

Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home. Durable and reliable construction. Easy to use and convenient designs. Tools for different applications. Affordable prices and value for money.

Features
  • 8mm dowels for Blum hinges
  • 10mm dowels for metabox fixing brackets
  • Blum dowel screws for attaching 8mm and 10mm dowels
Specifications
  • Color: White
  • Product Type: Dowels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.