FB765-08 Air Filter for Audi; B-77 mm & A-144 mm

  • Mfr # FB765/08
  • Zoro # G803974703
product price: 
$
77.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FB765/08
Zoro #
G803974703
UPC #
8055732590789
Country of Origin
China

Description

BMC’s filter frames are crafted using a “Full Moulding” technique. This creates a single mould without any welded joints, which enhances rigidity and avoids easy breakage under spirited driving. BMC Air filters are made using high quality, multi-layered cotton gauze which is soaked in a low viscosity oil. The cotton is then covered with an epoxy coated alloy mesh. This epoxy coating protects from petrol fumes and oxidation

Features
  • The filtering material is composed of a special cotton gauze soaked with low-viscosity oil to give you the best air permeability
  • Helps increase efficiency and performance
  • BMC Air filters are washable and reusable, perfect for high performance applications
  • No modifications are required to install them
  • Ensure a higher air flow than original paper filters
Compatability
  • Audi, A6 IV (4G2/4G5) 2.0 Tdi (HP 136-Year 12 >), A6 IV (4G2/4G5) 2.0 Tdi (HP 163-Year 11 >), A6 IV (4G2/4G5) 2.0 Tdi (HP 177-Year 11 >), A6 IV (4G2/4G5) 2.0 Tdi (HP 190-Year 13 >), A6 IV (4G2/4G5) 2.0 Tfsi (HP 180-Year 11 >), A6 IV (4G2/4G5) 2.0 Tfsi (HP 211-Year 11 >), A6 IV (4G2/4G5) 2.0 Tfsi (HP 220-Year 13 >), A6 IV (4G2/4G5) 2.0 Tfsi Hybrid (HP 245-Year 12 >)
Specifications
  • Size: B:77 mm, A:144 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews