TCA026R Non-Adjustable Rear Trailing Arms for 2010-2015 5th Gen Camaro

  • Mfr # TCA026R
  • Zoro # G804044917
product price: 
$
243.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCA026R
Zoro #
G804044917
UPC #
-
Country of Origin
China

Description

Stock stamped steel control arms with soft rubber bushings deflect under load and absorb power instead of transferring it to the tires. BMR's newest polyurethane, non-adjustable S197 control arms (TCA032) are manufactured from 1x2-inch steel tubing. This design gives you a strong, yet lightweight control arm, which is also an economical option for improved performance. Two-inch greasable, 95-durometer bushings add a solid, more responsive feel over the stock rubber bushings. BMR's bushings are internally fluted, which keep grease in the bushing, even under heavy load. These flutes also direct grease to the outer edge of the bushing, keeping the thrust surface lubricated. This efficient lubrication ensures quiet, reliable operation over the life of the bushings. BMR Suspension designed the TCA032 to work well in street performance, drag race, and road race applications.

Compatibility
  • 2010-2015 5th Gen Camaro
Specifications
  • Finish: Red
  • Material: Polyurethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews