This item is Discontinued.

Boardwalk 1 1/4 in Cut-End Wet Mop, White, Rayon, PK12 BWKRM30020

This item is Discontinued.

Boardwalk

1 1/4 in Cut-End Wet Mop, White, Rayon, PK12 (Discontinued)

Mfr # BWKRM30020
Zoro # G4053400
UPC # 10749507981852
Country of Origin United States
Category Mops
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWKRM30020
Zoro #
G4053400
UPC #
10749507981852
Country of Origin
United States

Dimensions

Headband Size
1 1/4 in
Mop Pad Size
20 oz

Details

Mop Head Color
White
Mop Head Material
Rayon
Mop End Type
Cut
Mop Style
Cut-End
Mop Type
Wet Mop
Item
Wet Mop
Color
White
Material
Rayon
Includes
Includes 12 mop heads.
Application
Floors
Features
Washable
For Use With
UNISAN 603, 605, 620
Weight
15 lbs

Description

Boardwalk® Banded Rayon Cut-End Mop Heads, White, 20 oz, 1 1/4" Headband, White, 12/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.