This item is Discontinued.

Boardwalk Boardwalk Multifold Paper Towels, 1 Ply, 250 Sheets, 198 ft, White BWK6204

This item is Discontinued.

Boardwalk

Boardwalk Multifold Paper Towels, 1 Ply, 250 Sheets, 198 ft, White (Discontinued)

Mfr # BWK6204
Zoro # G7569356
UPC # 749507001744
Country of Origin United States
Category Paper Towels
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWK6204
Zoro #
G7569356
UPC #
749507001744
Country of Origin
United States

Dimensions

Roll Length
198 ft
Sheet Size
9 in x 9.5 in
Sheet Length
9.5 in
Sheet Width
9 in

Details

Item
Paper Towels
Paper Towel Type
Multi-Fold
Ply
1 Ply
Material
Paper
Number of Sheets
250
Product Series
Boardwalk
Color
White
Compatible Mfg. Model Number
Standard Multifold Towel Dispensers
Application
General Purpose; Hand Washing
Standards
LEED Applicable
Container Type
Pack
Dirt Types
Bacteria; Dust
Scent
Unscented
Applicable Material
Hands

Description

Boardwalk® Structured Multifold Towels, 1-Ply, 9 x 9.5, White, 250/Pack, 16 Packs/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.